Zoro Homepage

Mounting Bracket Kit, Fits Qline E

  • Mfr # QEMFK

  • Zoro # G5829329


product price: $10.39
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
Color
Light Gray
Thickness
0.13 in / 3.3 mm
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEMFK
Zoro #
G5829329
UPC #
783510148898
Country of Origin
Estonia

Dimensions

Thickness
0.13 in / 3.3 mm

Details

Item
Mounting Bracket Kit,Fits Qline E
Material
Polycarbonate
Finish
Smooth Matte
Color
Light Gray
Weight
0.02 lb
Series
QLine

Description

Mounting Bracket Kit,Fits Qline E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.