Zoro Homepage

Mounting Bracket Kits, fit IS/GSC Boxes, Steel

  • Mfr # DMFK1

  • Zoro # G6811903


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Instrumentation enclosures D664IS through D1086IS
Sub-Category
Mounting Accessories
Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMFK1
Zoro #
G6811903
UPC #
783510605803
Country of Origin
United States

Dimensions

Size
#10-32
Height
1.5 in / 38 mm
Length
4.75 in / 120 mm
Width
4.75 in / 120 mm
Depth
0.07 in / 2 mm
Thickness
14 ga / 1.9 mm

Details

Item
Mounting Bracket Kits,fit IS/GSC Boxes,
Material
Mild Steel
Finish
Plated
For Use With
Instrumentation enclosures D664IS through D1086IS
Sub-Category
Mounting Accessories
Color
Unpainted
Gauge
14 ga
Weight
0.32 lb

Description

Mounting Bracket Kits,fit IS/GSC Boxes,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.