Zoro Homepage

Mounting Bracket Kits, fits W= 160mm, Steel

  • Mfr # CCAMF16

  • Zoro # G6812856


product price: $41.69
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits W= 160mm, For Use With Mfr. Model Number Enclosures CCA16169 and CCA36169
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCAMF16
Zoro #
G6812856
UPC #
783510667801
Country of Origin
Germany

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Mounting Bracket Kits,Fits W 160mm,St
Material
Mild Steel
Finish
Plated
For Use With
Fits W= 160mm, For Use With Mfr. Model Number Enclosures CCA16169 and CCA36169
Color
Unpainted
Gauge
12 ga
Weight
0.20 lb
Series
Compact
Fits
Enclosures CCA16169 and CCA36169

Description

Mounting Bracket Kits,Fits W 160mm,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.