Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Channel, fits 1000mm, Black, Steel

  • Mfr # PMU10B

  • Zoro # G6808516


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 1000 mm
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMU10B
Zoro #
G6808516
UPC #
783510504199
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Depth
1000 mm

Details

Item
Mounting Channel,Fits 1000mm,Black,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 1000 mm
Color
Black
Gauge
14 ga
Series
ProLine
Weight
6.70 lb

Description

Mounting Channel,Fits 1000mm,Black,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.