
Mounting Channel, Fits 1100mm, Black, St
Mfr # PMU11B
Zoro # G5825969
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 1100 mm
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMU11B
Zoro #
G5825969
UPC #
783510144012
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Depth
1100 mm
Details
Item
Mounting Channel,Fits 1100mm,Black,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 1100 mm
Gauge
14 ga
Color
Black
Weight
10 lb
Series
ProLine
Description
Mounting Channel,Fits 1100mm,Black,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.