Zoro Homepage

Mounting Channel, fits 800mm, Black, Steel

  • Mfr # PMU8B

  • Zoro # G6808236


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 800 mm
Gauge
14 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMU8B
Zoro #
G6808236
UPC #
783510503994
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Depth
800 mm

Details

Item
Mounting Channel,Fits 800mm,Black,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 800 mm
Gauge
14 ga
Color
Black
Series
ProLine
Weight
5.50 lb

Description

Mounting Channel,Fits 800mm,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.