Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Channel, M6, Steel

  • Mfr # APSM6CN

  • Zoro # G5814814


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
M6
Color
Unpainted
Weight
1.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APSM6CN
Zoro #
G5814814
UPC #
783510112561
Country of Origin
United States

Dimensions

Size
M6

Details

Item
Mounting Channel,M6,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
1.60 lb
Series
ProLine

Description

Mounting Channel,M6,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.