Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Channels, fits 16.00, Steel

  • Mfr # CMC16

  • Zoro # G6814658


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 16 in (406 mm)
Color
Unpainted
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC16
Zoro #
G6814658
UPC #
783510789107
Country of Origin
United States

Dimensions

Thickness
18 ga / 1.21 mm

Details

Item
Mounting Channels,Fits 16.00,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 16 in (406 mm)
Color
Unpainted
Gauge
18 ga
Series
Concept
Weight
0.70 lb
Fits Concept Enclosure
When A or B = 16.00 in. (406 mm)

Description

Mounting Channels,Fits 16.00,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.