Zoro Homepage

Mounting Channels, fits 20.00, Steel

  • Mfr # CMC20

  • Zoro # G6814649


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 20 in (508 mm)
Color
Unpainted
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC20
Zoro #
G6814649
UPC #
783510789206
Country of Origin
United States

Dimensions

Thickness
18 ga / 1.21 mm

Details

Item
Mounting Channels,Fits 20.00,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 20 in (508 mm)
Color
Unpainted
Gauge
18 ga
Weight
1 lb
Series
Concept
Fits Concept Enclosure
When A or B = 20.00 in. (508 mm)

Description

Mounting Channels,Fits 20.00,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.