
Mounting Channels, fits 24.00, Steel
Mfr # CMC24
Zoro # G6814694
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 24 in (610 mm)
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMC24
Zoro #
G6814694
UPC #
783510789305
Country of Origin
United States
Dimensions
Thickness
18 ga / 1.21 mm
Details
Item
Mounting Channels,Fits 24.00,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 24 in (610 mm)
Gauge
18 ga
Color
Unpainted
Weight
1.30 lb
Series
Concept
Fits Concept Enclosure
When A or B = 24.00 in. (610 mm)
Description
Mounting Channels,Fits 24.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.