Zoro Homepage

Mounting Panel, fits 1000x600mm, Aluminum

  • Mfr # EP10060AL

  • Zoro # G6851453


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Mill
Height
36.46 in
Color
Unpainted
Width
526 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10060AL
Zoro #
G6851453
UPC #
783510372996
Country of Origin
Mexico

Dimensions

Height
36.46 in
Width
526 mm
Thickness
0.125 in / 3 mm

Details

Item
Mounting Panel,fits 1000x600mm,Aluminu
Material
Aluminum
Finish
Mill
Color
Unpainted
Weight
11 lb
Series
ComLine
Fits
1000 x 600 mm

Description

Mounting Panel,fits 1000x600mm,Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.