Zoro Homepage

Mounting Panel, fits 500x400mm, Aluminum

  • Mfr # EP5040AL

  • Zoro # G6851225


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Mill
Height
16.78 in
Color
Unpainted
Width
326 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP5040AL
Zoro #
G6851225
UPC #
783510372491
Country of Origin
Mexico

Dimensions

Height
16.78 in
Width
326 mm
Thickness
0.125 in / 3 mm

Details

Item
Mounting Panel,fits 500x400mm,Aluminum
Material
Aluminum
Finish
Mill
Color
Unpainted
Series
ComLine
Weight
3.60 lb
Fits
500 x 400 mm

Description

Mounting Panel,fits 500x400mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.