Zoro Homepage

Movable Cross Member, Fits 12.00, Black

  • Mfr # LMCM12BLK

  • Zoro # G5812048


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Thickness
0.375 in / 9.5 mm
Weight
1.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMCM12BLK
Zoro #
G5812048
UPC #
783510100681
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Movable Cross Member,Fits 12.00,Black
Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
1.50 lb

Description

Movable Cross Member,Fits 12.00,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.