Zoro Homepage

Movable Cross Member, Fits 18.00, Gray

  • Mfr # LMCM18G

  • Zoro # G5812188


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Thickness
0.375 in / 9.5 mm
Weight
2.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMCM18G
Zoro #
G5812188
UPC #
783510100728
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Movable Cross Member,Fits 18.00,Gray
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Weight
2.16 lb

Description

Movable Cross Member,Fits 18.00,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.