Screw Down Clamps with Padlocking Hasp Electrical Enclosures, 60 in H, 16 in D, 36 in W, 12, 13

  • Mfr # A603616LP

  • Zoro # G2221731


product price:  $2,082.59
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A603616LP
Zoro #
G2221731
UPC #
783510286200
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
16 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps with Padlocking Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FT73
Metal Gauge
14/16 ga
Gasket
Neoprene
Enclosure Cover Type
Hinged
Standards
CSA, File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 508A Listed
Solid / Clear Cover
Solid
Enclosure NEMA Rating
12, 13
Enclosure Cover Features
Latch with 3 Internal Locking Points
Material of Enclosure
Carbon Steel
IP Rating
IP65
Series
A12
Features
Mounting Holes
Weight
178
Clamp Quantity
3
Data Pocket
Large
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A60P36, A60P36G
Environment - MERCH
Dust Tight
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 16 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 60 in, Interior Panel 32FT73, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.