1/4 Turn Latch Electrical Enclosures, 29 in H, 12 in D, 24 in W, 3R, Steel

  • Mfr # WF3LP

  • Zoro # G8750323


product price:  $1,448.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
29 in
Nominal Depth
12 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF3LP
Zoro #
G8750323
UPC #
783510156510
Country of Origin
Mexico

Dimensions

Nominal Width
24 in
Nominal Height
29 in
Nominal Depth
12 in
Fan Diameter
4 in
Body Material Thickness
14 ga
Cover Material Thickness
0.1 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
White
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Gasket
Seamless Foam-In-Place
IP Rating
IP32
Series
A3RD
Metal Gauge
14/16 ga
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Includes
Filter, Gasket
Interior Panel
32FT44
Standards
cUL Listed per CSA C22.2 No 94, File No. E61997, UL Listed
Features
3R Weather-resistant, except dust
Weight
96
Operating Voltage
115V AC
Includes Knockouts
Knockouts Not Included
Maximum Airflow
75 cfm
Thermostat Setpoint - Minimum
70 Degrees F
Includes Filter
Filter Included
Horsepower
3 hp
Number of Fans
1
Gasket Material
Polyester
Compatible Panel Model Number
A24P24
Compatible Filter Model Number
WFF1
Thermostat Setpoint - Maximum
140 Degrees F

Description

Metallic Enclosure, 3R NEMA Rating, 32 IP Rating, Material Galvanized Steel, Metal Gauge 14/16, Hinged, Lift-Off Cover Type, Height 29 In., Width 24 In., Depth 12 In., Color Gray, Finish RAL 9003 White Polyester Powder Texturized, Latch Type 1/4 Turn with Screw Driver Slot, Hinge Design Butt Hinges, Gasket Seamless Foam-In-Place, Series A3RD, Mounting Wall, Includes 4 In. Fan with Finger Guard, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.