1/4 Turn Latch Electrical Enclosures, 47 in H, 14 in D, 24 in W, 3R, Steel

  • Mfr # WF40LP

  • Zoro # G8750332


product price: $2,127.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
24 in
Nominal Height
47 in
Nominal Depth
14 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF40LP
Zoro #
G8750332
UPC #
783510156541
Country of Origin
Mexico

Dimensions

Nominal Width
24 in
Nominal Height
47 in
Nominal Depth
14 in
Cover Material Thickness
0.1 in
Fan Diameter
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
White
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Includes
Filter, Gasket
IP Rating
IP32
Standards
cUL Listed per CSA C22.2 No 94, File No. E61997, UL Listed
Series
A3RD
Metal Gauge
14/16 ga
Gasket
Seamless Foam-In-Place
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Interior Panel
32FT63
Features
3R Weather-resistant, except dust
Weight
136
Thermostat Setpoint - Minimum
70 Degrees F
Horsepower
40 hp
Gasket Material
Polyester
Includes Filter
Filter Included
Compatible Filter Model Number
WFF1
Maximum Airflow
200 cfm
Includes Knockouts
Knockouts Not Included
Thermostat Setpoint - Maximum
140 Degrees F
Number of Fans
1
Compatible Panel Model Number
A42P24
Operating Voltage
115V AC

Description

Metallic Enclosure, 3R NEMA Rating, 32 IP Rating, Material Galvanized Steel, Metal Gauge 14/16, Hinged, Lift-Off Cover Type, Height 47 In., Width 24 In., Depth 14 In., Color Gray, Finish RAL 9003 White Polyester Powder Texturized, Latch Type 1/4 Turn with Screw Driver Slot, Hinge Design Butt Hinges, Gasket Seamless Foam-In-Place, Series A3RD, Mounting Wall, Includes (2) 6 In. Fans with Finger Guard, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.