Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 4, Hinged
Mfr # A1212CHFL
Zoro # G8751531
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 4, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (160131-100)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, Hinged (A1210CH)
- NVENT HOFFMAN Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A16128JFGQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, 12, 13, 4, 6, Screw On (A404DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Hinged (A10N104)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Hinged (A8N64)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Hinged (A606CHAL)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4100804CHSSA)
- Nvent Hoffman Electrical Enclosures