Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA 5-15R DIN-Mounted Outlets, 3.54x2.4

  • Mfr # ADINP120F

  • Zoro # G5865196


product price: $61.99
/ea

Key Features

Material
Composite
Finish
Smooth Matte
Sub-Category
Electrical Accessories
Size
3.54 x 2.44 x 1.97 in
Width
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADINP120F
Zoro #
G5865196
UPC #
783510260941
Country of Origin
Germany

Dimensions

Size
3.54 x 2.44 x 1.97 in
Width
2.44 in
Height
3.54 in
Depth
1.97 in

Details

Item
NEMA 5-15R DIN-Mounted Outlets,3.54x2.4
Material
Composite
Finish
Smooth Matte
Sub-Category
Electrical Accessories
Color
Light Gray
Features
Fused
Standards
UL Component Recognized; File No. E222026; cUL Component Recognized; File No. E222026; Ingress protection: IP 20
Weight
0.30 lb
Fused
Yes
Amp Rating
6.3 A

Description

NEMA 5-15R DIN-Mounted Outlets,3.54x2.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.