
NEMA NEMA Type 12 8 H x 5.38 D
Mfr # VA0916012
Zoro # G6825806
product price: $1,912.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Material
Polycarbonate
Finish
Smooth Matte
Features
12 Indoor, dust-resistant
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA0916012
Zoro #
G6825806
UPC #
783510269388
Country of Origin
United States
Dimensions
Height
8
Depth
5.38
Width
121
Width (In.)
4.75
Length
12.50 inch
Details
Item
Quiet Vortex A/C Enclosure Coolers,Type
Color
Light Gray
Material
Polycarbonate
Finish
Smooth Matte
Features
12 Indoor, dust-resistant
Standards
NEMA Rating
NEMA Type 12
Weight
5.7
Nominal Capacity Btu/h
900 Btu/h
Nominal Capacity Watts
264 W
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X
Description
Quiet Vortex A/C Enclosure Coolers,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.