Zoro Homepage

NEMA Type 9, 10.00x8.00x4.00, Gray, Steel

  • Mfr # A10D84

  • Zoro # G6839605


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10N8P
Size
10 x 8 x 4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10D84
Zoro #
G6839605
UPC #
783510320409
Country of Origin
United States

Dimensions

Size
10 x 8 x 4 in
Depth
4 in
Width
8 in
Height
10 in
Overall Width
10.88 in
Overall Length
12-1/2 in
Panel Size
8.25 x 6.25 in / 210 x 159 mm
Door Thickness
0.25 in / 6.4 mm
Overall Dimensions
12.50 x 10.88 in / 318 x 276 mm
Body Thickness
0.19 in / 4.8 mm

Details

Item
NEMA Type 9,10.00x8.00x4.00,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10N8P
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
29.70 lb
Mounting Hole Quanity
4
Protection Rating
NEMA Type 9
Mounting
7.75 x 9.62 in / 197 x 244 mm
Panel
A10N8P

Description

NEMA Type 9,10.00x8.00x4.00,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.