Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Type 9, 12.00x12.00x8.00, Gray, Steel

  • Mfr # A12D128

  • Zoro # G6840226


product price: $2,780.39
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12N12P
Color
Gray
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12D128
Zoro #
G6840226
UPC #
783510321505
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Depth
8 in
Size
12 x 12 x 8 in
Overall Width
14.88 in
Overall Length
14-1/2 in
Panel Size
10.25 x 10.25 in / 260 x 260 mm
Overall Dimensions
14.50 x 14.88 in / 368 x 378 mm
Body Thickness
0.19 in / 4.8 mm
Door Thickness
0.25 in / 6.4 mm

Details

Item
NEMA Type 9,12.00x12.00x8.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12N12P
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
60 lb
Mounting Hole Quanity
4
Mounting
9.75 x 13.62 in / 248 x 346 mm
Protection Rating
NEMA Type 9
Panel
A12N12P

Description

NEMA Type 9,12.00x12.00x8.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.