Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Type 9, 16.00x12.00x8.00, Gray, Steel

  • Mfr # A16D128

  • Zoro # G6840235


product price: $3,359.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P12
Size
16 x 12 x 8 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16D128
Zoro #
G6840235
UPC #
783510321604
Country of Origin
United States

Dimensions

Size
16 x 12 x 8 in
Width
12 in
Height
16 in
Depth
8 in
Overall Length
18-1/2 in
Overall Width
14.88 in
Overall Dimensions
18.50 x 14.88 in / 470 x 378 mm
Body Thickness
0.19 in / 4.8 mm
Door Thickness
0.25 in / 6.4 mm
Panel Size
13.00 x 9.00 in / 330 x 229 mm

Details

Item
NEMA Type 9,16.00x12.00x8.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P12
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
74.10 lb
Mounting
13.75 x 13.62 in / 349 x 346 mm
Panel
A16P12
Protection Rating
NEMA Type 9
Mounting Hole Quanity
4

Description

NEMA Type 9,16.00x12.00x8.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.