
NEMA Type 9, 16.00x16.00x8.00, Gray, Steel
Mfr # A16D168
Zoro # G6840305
product price: $4,224.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P16
Height
16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16D168
Zoro #
G6840305
UPC #
783510321703
Country of Origin
United States
Dimensions
Height
16 in
Width
16 in
Depth
8 in
Size
16 x 16 x 8 in
Overall Length
18-1/2 in
Overall Width
18.88 in
Panel Size
13.00 x 13.00 in / 330 x 330 mm
Door Thickness
0.25 in / 6.4 mm
Overall Dimensions
18.50 x 18.88 in / 470 x 480 mm
Body Thickness
0.19 in / 4.8 mm
Details
Item
NEMA Type 9,16.00x16.00x8.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P16
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
93 lb
Protection Rating
NEMA Type 9
Mounting Hole Quanity
4
Mounting
13.75 x 17.62 in / 349 x 448 mm
Panel
A16P16
Description
NEMA Type 9,16.00x16.00x8.00,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.