Zoro Homepage

NEMA Type 9, 20.00x16.00x8.00, Gray, Steel

  • Mfr # A20D168

  • Zoro # G6840759


product price: $7,576.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P16
Height
20 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20D168
Zoro #
G6840759
UPC #
783510322809
Country of Origin
United States

Dimensions

Height
20 in
Width
16 in
Size
20 x 16 x 8 in
Depth
8 in
Overall Length
22-1/2 in
Overall Width
18.88 in
Overall Dimensions
22.50 x 18.88 in / 572 x 480 mm
Body Thickness
0.19 in / 4.8 mm
Panel Size
17.00 x 13.00 in / 432 x 330 mm
Door Thickness
0.25 in / 6.4 mm

Details

Item
NEMA Type 9,20.00x16.00x8.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P16
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
108 lb
Protection Rating
NEMA Type 9
Mounting
14.75 x 17.62 in / 375 x 448 mm
Mounting Hole Quanity
4
Panel
A20P16

Description

NEMA Type 9,20.00x16.00x8.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.