Zoro Homepage

NEMA Type 9, 20.00x20.00x8.00, Gray, Steel

  • Mfr # A20D208

  • Zoro # G6840366


product price: $7,471.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P20
Width
20 in
NEMA Enclosure Type
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20D208
Zoro #
G6840366
UPC #
783510321802
Country of Origin
United States

Dimensions

Width
20 in
Height
20 in
Size
20 x 20 x 8 in
Depth
8 in
Overall Width
22.88 in
Overall Length
22-1/2 in
Panel Size
17.00 x 17.00 in / 432 x 432 mm
Door Thickness
0.25 in / 6.4 mm
Overall Dimensions
22.50 x 22.88 in / 572 x 581 mm
Body Thickness
0.19 in / 4.8 mm

Details

Item
NEMA Type 9,20.00x20.00x8.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P20
NEMA Enclosure Type
9
Color
Gray
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
128 lb
Mounting
14.75 x 21.62 in / 375 x 549 mm
Mounting Hole Quanity
4
Protection Rating
NEMA Type 9
Panel
A20P20

Description

NEMA Type 9,20.00x20.00x8.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.