Zoro Homepage

NEMA Type 9, 24.00x24.00x10.00, Gray, Steel

  • Mfr # A24D2410

  • Zoro # G6840533


product price: $9,655.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24
Width
24 in
Size
24 x 24 x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24D2410
Zoro #
G6840533
UPC #
783510322304
Country of Origin
United States

Dimensions

Width
24 in
Size
24 x 24 x 10 in
Height
24 in
Depth
10 in
Overall Width
26.88 in
Overall Length
26-1/2 in
Body Thickness
0.19 in / 4.8 mm
Door Thickness
0.25 in / 6.4 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm
Overall Dimensions
26.50 x 26.88 in / 673 x 683 mm

Details

Item
NEMA Type 9,24.00x24.00x10.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
199 lb
Mounting
18.75 x 25.62 in / 476 x 651 mm
Panel
A24P24
Mounting Hole Quanity
4
Protection Rating
NEMA Type 9

Description

NEMA Type 9,24.00x24.00x10.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.