Zoro Homepage

NEMA Type 9, 30.00x24.00x10.00, Gray, Steel

  • Mfr # A30D2410

  • Zoro # G6840646


product price: $10,732.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24
Color
Gray
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30D2410
Zoro #
G6840646
UPC #
783510322403
Country of Origin
United States

Dimensions

Height
30 in
Depth
10 in
Size
30 x 24 x 10 in
Width
24 in
Overall Length
32-1/2 in
Overall Width
26.88 in
Overall Dimensions
32.50 x 26.88 in / 826 x 683 mm
Body Thickness
0.19 in / 4.8 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Door Thickness
0.25 in / 6.4 mm

Details

Item
NEMA Type 9,30.00x24.00x10.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
238 lb
Mounting
24.75 x 25.62 in / 629 x 651 mm
Panel
A30P24
Protection Rating
NEMA Type 9
Mounting Hole Quanity
6

Description

NEMA Type 9,30.00x24.00x10.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.