Zoro Homepage

NEMA Type 9, 36.00x24.00x10.00, Gray, St

  • Mfr # A36D2410

  • Zoro # G5873815


product price: $11,101.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P24
Width
24 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36D2410
Zoro #
G5873815
UPC #
783510322502
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Depth
10 in
Size
36 x 24 x 10 in
Overall Length
38-1/2 in
Overall Width
26.88 in
Panel Size
33.00 x 21.00 in / 838 x 533 mm
Overall Dimensions
38.50 x 26.88 in / 978 x 683 mm
Body Thickness
0.19 in / 4.8 mm
Door Thickness
0.25 in / 6.4 mm

Details

Item
NEMA Type 9,36.00x24.00x10.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P24
NEMA Enclosure Type
9
Color
Gray
Weight
267 lb
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Mounting Hole Quanity
6
Mounting
30.75 x 25.62 in / 781 x 651 mm
Panel
A36P24
Protection Rating
NEMA Type 9

Description

NEMA Type 9,36.00x24.00x10.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.