
NEMA Type 9, 36.00x30.00x12.00, Gray, Steel
Mfr # A36D3012
Zoro # G6840829
product price: $11,136.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P30
Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36D3012
Zoro #
G6840829
UPC #
783510323004
Country of Origin
United States
Dimensions
Height
36 in
Size
36 x 30 x 12 in
Depth
12 in
Width
30 in
Overall Width
32.88 in
Overall Length
38-1/2 in
Door Thickness
0.25 in / 6.4 mm
Overall Dimensions
38.50 x 32.88 in / 978 x 835 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm
Body Thickness
0.19 in / 4.8 mm
Details
Item
NEMA Type 9,36.00x30.00x12.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P30
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
340 lb
Mounting
30.75 x 31.62 in / 781 x 803 mm
Protection Rating
NEMA Type 9
Panel
A36P30
Mounting Hole Quanity
6
Description
NEMA Type 9,36.00x30.00x12.00,Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.