Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Type 9, 48.00x36.00x12.00, Gray, St

  • Mfr # A48D3612

  • Zoro # G5873833


product price: $15,025.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36
Height
48 in
NEMA Enclosure Type
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48D3612
Zoro #
G5873833
UPC #
783510323103
Country of Origin
United States

Dimensions

Height
48 in
Size
48 x 36 x 12 in
Width
36 in
Depth
12 in
Overall Width
38.88 in
Overall Length
50-1/2 in
Overall Dimensions
50.50 x 38.88 in / 1283 x 988 mm
Door Thickness
0.25 in / 6.4 mm
Body Thickness
0.19 in / 4.8 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
NEMA Type 9,48.00x36.00x12.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36
NEMA Enclosure Type
9
Color
Gray
Weight
471 lb
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Mounting Hole Quanity
8
Mounting
42.75 x 37.62 in / 1086 x 956 mm
Panel
A48P36
Protection Rating
NEMA Type 9

Description

NEMA Type 9,48.00x36.00x12.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.