Zoro Homepage

NEMA Type 9, 8.00x6.00x4.00, Gray, Steel

  • Mfr # A8D64

  • Zoro # G6839535


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8N6P
Height
8 in
Size
8 x 6 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8D64
Zoro #
G6839535
UPC #
783510320201
Country of Origin
United States

Dimensions

Height
8 in
Size
8 x 6 x 4 in
Depth
4 in
Width
6 in
Overall Width
8.88 in
Overall Length
10-1/2 in
Door Thickness
0.25 in / 6.4 mm
Panel Size
6.25 x 4.25 in / 159 x 108 mm
Overall Dimensions
10.50 x 8.88 in / 267 x 226 mm
Body Thickness
0.19 in / 4.8 mm

Details

Item
NEMA Type 9,8.00x6.00x4.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8N6P
Color
Gray
NEMA Enclosure Type
9
Standards
UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186
Weight
22.30 lb
Protection Rating
NEMA Type 9
Panel
A8N6P
Mounting
5.75 x 7.62 in / 146 x 194 mm
Mounting Hole Quanity
4

Description

NEMA Type 9,8.00x6.00x4.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.