
Net Series Combination L-Handle, 7.50x1
Mfr # NCLH
Zoro # G5849963
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Textured
For Use With
All ProLine S1 full doors
Depth
1-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCLH
Zoro #
G5849963
UPC #
783510192280
Country of Origin
United States
Dimensions
Depth
1-1/2 in
Details
Item
Net Series Combination L-Handle,7.50x1
Material
Mild Steel
Finish
Textured
For Use With
All ProLine S1 full doors
Color
Black
Series
ProLine S1
Weight
1 lb
Description
Net Series Combination L-Handle,7.50x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.