Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Cabinet Caster Kit, Steel

  • Mfr # DLCASTERS

  • Zoro # G5817499


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
9.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCASTERS
Zoro #
G5817499
UPC #
783510130206
Country of Origin
United States

Details

Item
Network Cabinet Caster Kit,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
9.10 lb

Description

Network Cabinet Caster Kit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.