Zoro Homepage

Networking Pc Cabinet, Type 1,1700x700x

  • Mfr # ENC1776PC

  • Zoro # G5815006


product price: $3,079.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Height
66.93 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC1776PC
Zoro #
G5815006
UPC #
783510112233
Country of Origin
United States

Dimensions

Height
66.93 in
Width
27.56 in
Depth
23.62 in
Size
66.93 in x 27.56 in x 23.62 in
Thickness
16 ga / 1.52 mm

Details

Item
Networking Pc Cabinet,Type 1,1700x700x
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Color
Black
Application
Indoor
Weight
245 lb
Standards
UL 508A Listed; Type 1; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; NEMA Type 1; EIA 310-D (when rack angle accessory is installed)
Protection Rating
NEMA Type 1

Description

Networking Pc Cabinet,Type 1,1700x700x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.