
Nipple, 2.50x2.50x3.00, Gray, Steel
Mfr # F22LN3
Zoro # G5850313
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Width
2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22LN3
Zoro #
G5850313
UPC #
783510198909
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 3 in
Height
2-1/2 in
Depth
3 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,2.50x2.50x3.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
Type
Nipple
Weight
1.70 lb
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Special
Description
Nipple,2.50x2.50x3.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.