Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 2.50x2.50x6.00, Gray, Steel

  • Mfr # F22WN6

  • Zoro # G5829259


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22WN6
Zoro #
G5829259
UPC #
783510148409
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 6 in
Height
2-1/2 in
Depth
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Nipple,2.50x2.50x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Type
Nipple
Weight
2.10 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Nipple,2.50x2.50x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.