
Nipple, 4.00x4.00x2.00, Gray, Steel
Mfr # F44WN2
Zoro # G5829033
product price: $138.71
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
2 in
Gauge
14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WN2
Zoro #
G5829033
UPC #
783510148607
Country of Origin
Mexico
Dimensions
Depth
2 in
Size
4 in x 4 in x 2 in
Width
4 in
Height
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,4.00x4.00x2.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Nipple
Weight
2.40 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Nipple,4.00x4.00x2.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.