
Nipple, 4.00x4.00x6.00, Gray, Steel
Mfr # F44WN6
Zoro # G5829164
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Height
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F44WN6
Zoro #
G5829164
UPC #
783510148805
Country of Origin
Mexico
Dimensions
Height
4 in
Width
4 in
Size
4 in x 4 in x 6 in
Depth
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,4.00x4.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Type
Nipple
Weight
3.10 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Nipple,4.00x4.00x6.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.