
Nipple, 4.00x4.00x6.00, SS Type 304
Mfr # F44WN6SS
Zoro # G5832917
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X, 12
Application
Indoor
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WN6SS
Zoro #
G5832917
UPC #
783510155100
Country of Origin
United States
Dimensions
Size
4 in x 4 in x 6 in
Depth
6 in
Height
4 in
Width
4 in
Thickness
16 ga / 1.59 mm
Details
Item
Nipple,4.00x4.00x6.00,SS Type 304
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X, 12
Application
Indoor
Color
Unpainted
Features
Dust-Resistant
Gauge
16 ga
Type
Nipple
Weight
2.90 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Nipple,4.00x4.00x6.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.