
Nipple, 6.00x6.00x1.00, Gray, Steel
Mfr # F66LN1
Zoro # G6780288
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Width
6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66LN1
Zoro #
G6780288
UPC #
783510199302
Country of Origin
Mexico
Dimensions
Width
6 in
Height
6 in
Size
6 in x 6 in x 1 in
Depth
1 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,6.00x6.00x1.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Nipple
Weight
2.80 lb
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Special
Sealing Plate Quantity
1
Description
Nipple,6.00x6.00x1.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.