
Nipple, 6.00x6.00x2.00, Gray, Steel
Mfr # F66LN2
Zoro # G5850453
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Height
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66LN2
Zoro #
G5850453
UPC #
783510199401
Country of Origin
Mexico
Dimensions
Height
6 in
Depth
2 in
Width
6 in
Size
6 in x 6 in x 2 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,6.00x6.00x2.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
Type
Nipple
Weight
3.60 lb
Sealing Plate Quantity
1
Sealing Plate Type
Special
Protection Rating
NEMA Type 12; IP54
Description
Nipple,6.00x6.00x2.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.