
Nipple, 6.00x6.00x3.00, Gray, Steel
Mfr # F66WN3
Zoro # G5829706
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
6 in x 6 in x 3 in
NEMA Enclosure Type
12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66WN3
Zoro #
G5829706
UPC #
783510149109
Country of Origin
Mexico
Dimensions
Size
6 in x 6 in x 3 in
Width
6 in
Depth
3 in
Height
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,6.00x6.00x3.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Gray
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Type
Nipple
Weight
3.50 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Nipple,6.00x6.00x3.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.