
Nipple, 8.00x8.00x1.00, Gray, Steel
Mfr # F88WN1
Zoro # G5829636
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Height
8 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88WN1
Zoro #
G5829636
UPC #
783510149307
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 in x 8 in x 1 in
Width
8 in
Depth
1 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,8.00x8.00x1.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
14 ga
Color
Gray
Application
Indoor
Type
Nipple
Weight
3.30 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Nipple,8.00x8.00x1.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.