
Nipple, 8.00x8.00x3.00, Gray, Steel
Mfr # F88WN3
Zoro # G5829514
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
8 in
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88WN3
Zoro #
G5829514
UPC #
783510149505
Country of Origin
Mexico
Dimensions
Width
8 in
Height
8 in
Size
8 in x 8 in x 3 in
Depth
3 in
Thickness
14 ga / 1.9 mm
Details
Item
Nipple,8.00x8.00x3.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Color
Gray
Type
Nipple
Weight
4.70 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Nipple,8.00x8.00x3.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.