Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opal Pad-Mount Dsl Cabinet, 48.50x43.54x

  • Mfr # T504030PM3

  • Zoro # G5851178


product price: $10,390.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
Height
48-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T504030PM3
Zoro #
G5851178
UPC #
783510218638
Country of Origin
Mexico

Dimensions

Height
48-1/2 in
Size
48-1/2 in x 43.54 in x 30 in
Width
43.54 in
Depth
30 in
Thickness
0.125 in / 3 mm

Details

Item
Opal Pad-Mount Dsl Cabinet,48.50x43.54x
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12, 3R
Application
Indoor
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19-in. spacing for rack equipment; Cabinet is RoHS compliant; NEBS™ is a trademark of Telcordia
Rack Units
22
Weight
250 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66

Description

Opal Pad-Mount Dsl Cabinet,48.50x43.54x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.