Zoro Homepage

Open Frame Rack, 19 In x 45u, Black, Alu

  • Mfr # EDR19FM45UCM1

  • Zoro # G5827615


product price: $931.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Height
84 in
Color
Black
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR19FM45UCM1
Zoro #
G5827615
UPC #
783510146436
Country of Origin
United States

Dimensions

Height
84 in
Depth
18 in
Width
27-1/2 in
Size
84 in x 27-1/2 in x 18 in
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
7 ft. ft

Details

Item
Open Frame Rack,19 In x 45u,Black,Alu
Material
Aluminum
Finish
Powder Coated
Color
Black
Rack Units
45
Weight
69 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D

Description

Open Frame Rack,19 In x 45u,Black,Alu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.