Zoro Homepage

Open Frame Rack 2-Post

  • Mfr # EWR19FM45U

  • Zoro # G5878137


product price: $289.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Mill
Depth
15 in
Color
White
Width
20-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWR19FM45U
Zoro #
G5878137
UPC #
783510361082
Country of Origin
United States

Dimensions

Depth
15 in
Width
20-1/4 in
Height
84 in
Size
84 in x 20-1/4 in x 15 in
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
7 ft. ft

Details

Item
Open Frame Rack 2-Post
Material
Aluminum
Finish
Mill
Color
White
Rack Units
45
Weight
28 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D

Description

Open Frame Rack 2-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.