
Open Frame Rack 4-Post
Mfr # E4WRS19FM45U
Zoro # G6850069
product price: $913.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Finish
Powder Coated
Width
20-1/4 in
Size
96 in x 20-1/4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4WRS19FM45U
Zoro #
G6850069
UPC #
783510361129
Country of Origin
United States
Dimensions
Width
20-1/4 in
Size
96 in x 20-1/4 in
Height
96 in
Thickness
0.14 ga / 3.5 mm
Nominal Frame Height
96 ft
Details
Item
Open Frame Rack 4-Post
Material
Aluminum
Finish
Powder Coated
Color
White
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Rack Units
51
Weight
80 lb
Mounting Hole Type
Square
Description
Open Frame Rack 4-Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.