
Open Frame Rack, 84.00x24.25x15.00, Black, Aluminum 2-Post
Mfr # EDR23FM45U
Zoro # G6781943
product price: $380.99
/eaKey Features
Material
Aluminum
Finish
Powder Coated
Depth
15 in
Size
84 in x 24-1/4 in x 15 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDR23FM45U
Zoro #
G6781943
UPC #
783510216696
Country of Origin
United States
Dimensions
Depth
15 in
Size
84 in x 24-1/4 in x 15 in
Width
24-1/4 in
Height
84 in
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
7 ft. ft
Details
Item
Open Frame Rack,84.00x24.25x15.00,Blac
Material
Aluminum
Finish
Powder Coated
Color
Black
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Rack Units
45
Weight
30 lb
Description
Open Frame Rack,84.00x24.25x15.00,Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.